Motion
33016
Thread Restoring File, Pitch: 0.8mm, 1mm, 1.25mm, 1.5mm, 1.75mm, 2mm, 2.5mm, 3mm, Length: 8-3/8 in
Mi Item #02428460
MFR #33016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Restoring File, Pitch: 0.8mm, 1mm, 1.25mm, 1.5mm, 1.75mm, 2mm, 2.5mm, 3mm, Length: 8-3/8 in
Mi Item #02428460
MFR #33016

Mfr description
33016 FILE, #8 THREAD RESTORING
  • Restore damaged or rusted external threads on bolts, threaded shafts, pipe and pipe fittings
  • TPI sizes: 0.75-1 mm, 1.25-1.5 mm, 1.75-2 mm, 2.5-3 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8-3/8 in
  • Pitch
    0.8 mm, 1.25 mm, 1.5 mm, 1.75 mm, 1 mm, 2.5 mm, 2 mm, 3 mm

Details

  • Internal Or External Threads
    External
  • Pipe Threads File
    Pipe Threads File
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)