Specifications
Dimensions
- Length9, 8-3/8 in
Details
- Assortment Or One ShapeOne Shape
- Finish CoatingUncoated
- Grit GradeExtra Coarse, Extra Fine
- IncludesPouch
- Number Of Pieces4
- TypeDiamond
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)