Motion
36018N  FILE,RIFFLER DIE SINK 5

Nicholson
36018N FILE,RIFFLER DIE SINK 5

6-1/2" Riffler Precision Swiss Pattern Hand File Double Cut, 2 Cut, 5/8" LOC, 11/64" Width x 1/16" Thick, with Tang
MI ITEM #02428492
MFR #36018N FILE,RIFFLER DIE SINK 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
36018N FILE,RIFFLER DIE SINK 5

6-1/2" Riffler Precision Swiss Pattern Hand File Double Cut, 2 Cut, 5/8" LOC, 11/64" Width x 1/16" Thick, with Tang
MI ITEM #02428492
MFR #36018N FILE,RIFFLER DIE SINK 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6-1/2 in
  • Length of Cut
    5/8 in
  • Overall Thickness
    1/16 in
  • Overall Width Diameter
    11/64 in

Details

  • Cut
    2
  • File Type
    Hand
  • Level of Precision
    Riffler
  • PSC Code
    5350
  • Tang Or Handle
    Tang

Overview

Mfr description
36018N FILE,RIFFLER DIE SINK 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought