Motion
36281N

Nicholson
36281N

8" Standard Precision Swiss Pattern Equalling File Double Cut, 2 Cut, 7-7/16" LOC, 3/4" Width x 9/64" Thick, with Tang
Mi Item #02428507
MFR #36281N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
36281N

8" Standard Precision Swiss Pattern Equalling File Double Cut, 2 Cut, 7-7/16" LOC, 3/4" Width x 9/64" Thick, with Tang
Mi Item #02428507
MFR #36281N

Mfr description
36281 FILE,EQUALING 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Length of Cut
    7-7/16 in
  • Overall Thickness
    9/64 in
  • Overall Width Diameter
    3/4 in

Details

  • Bendable
    No
  • Cut
    2
  • File Type
    Equalling
  • Level of Precision
    Standard
  • PSC Code
    5350
  • Riffler Type
    Die Sinker
  • Shape
    Equalling
  • Tang Or Handle
    Tang
  • Type
    Swiss Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)