Motion
5735030010

AVENTICS
5735030010

Pneumatic Quick Exhaust Valve - 2300 (2 to 3) L/min, 4900 (2 to 3) L/min Flow Coefficient, 1.0000 BSPP Port, 145 psi Max, 573 Series
MI ITEM #02428567
MFR #5735030010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5735030010

Pneumatic Quick Exhaust Valve - 2300 (2 to 3) L/min, 4900 (2 to 3) L/min Flow Coefficient, 1.0000 BSPP Port, 145 psi Max, 573 Series
MI ITEM #02428567
MFR #5735030010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5735030010 QUICK RELEASE VALVE VALVE

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    2300 (2 to 3) L/min, 4900 (2 to 3) L/min
  • Port Size
    1 BSPP
  • Maximum Operating Pressure
    145 psi
  • Series
    573
  • Exhaust Port Size
    1.0000 BSPP
  • Overall Height
    118 mm
  • Minimum Operating Pressure
    4 psi
  • Operating Pressure Range
    4 to 145 psi
  • Operating Temperature Range
    0 to 158 °F
  • Body Material
    Nickel Plated Brass
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text