Motion
37761
File Set, Swiss Pattern Needle Type, #2 Cut, 12 Piece Set.
Mi Item #02428603
MFR #37761
Price$306.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
File Set, Swiss Pattern Needle Type, #2 Cut, 12 Piece Set.
Mi Item #02428603
MFR #37761

Mfr description
T37761 FILE,NEEDLE,SET,2,61/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.80/each

Specifications

Dimensions

  • Length
    6-1/4 in

Details

  • Assortment Or One Shape
    Shape Assortment
  • Cut
    #2
  • Finish Coating
    Uncoated
  • Includes
    Pouch
  • Number Of Pieces
    12
  • Riffler Type
    Die Sinker
  • Shape
    Barrette, Crossing, Equaling, Flat, Half Round, Knife, Round, Slitting, Square, Three Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)