Motion
37814
Swiss Pattern File - Half Round Shape, #2 Cut, Die Sinker Riffler Type, 6-1/4 in Length
Mi Item #02428610
MFR #37814
Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Pattern File - Half Round Shape, #2 Cut, Die Sinker Riffler Type, 6-1/4 in Length
Mi Item #02428610
MFR #37814

Mfr description
37814 FILE,NEEDLE,HALF RD,2,61/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.15/each

Specifications

Dimensions

  • Length
    6-1/4 in

Details

  • Bendable
    No
  • Cut
    #2
  • Riffler Type
    Die Sinker
  • Shape
    Half Round
  • Tang Or Handle
    Handle
  • Type
    Swiss Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)