Motion
39855  FILE,PILLAR 00, 4"/102MM

Nicholson
39855 FILE,PILLAR 00, 4"/102MM

4" Standard Precision Swiss Pattern Narrow Pillar File Double Cut, 00 Cut, 3-9/16" LOC, 3/8" Width x 7/64" Thick, with Tang
Mi Item #02428651
MFR #39855 FILE,PILLAR 00, 4"/102MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
39855 FILE,PILLAR 00, 4"/102MM

4" Standard Precision Swiss Pattern Narrow Pillar File Double Cut, 00 Cut, 3-9/16" LOC, 3/8" Width x 7/64" Thick, with Tang
Mi Item #02428651
MFR #39855 FILE,PILLAR 00, 4"/102MM

Mfr description
39855 FILE,PILLAR 00, 4"/102MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Length of Cut
    3-9/16 in
  • Overall Thickness
    7/64 in
  • Overall Width Diameter
    3/8 in

Details

  • Cut
    00
  • File Type
    Narrow Pillar
  • Level of Precision
    Standard
  • PSC Code
    5350
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)