Motion
40687N

Nicholson
40687N

8" Standard Precision Swiss Pattern Round File Double Cut, 00 Cut, 7-11/16" LOC, 1/4" Width x 1/4" Thick, with Tang
MI ITEM #02428705
MFR #40687N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
40687N

8" Standard Precision Swiss Pattern Round File Double Cut, 00 Cut, 7-11/16" LOC, 1/4" Width x 1/4" Thick, with Tang
MI ITEM #02428705
MFR #40687N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Length of Cut
    7-11/16 in
  • Overall Thickness
    1/4 in
  • Overall Width Diameter
    1/4 in
  • Width/Diameter
    1/4 in

Details

  • Bendable
    No
  • Cut
    00
  • File Type
    Round
  • Level of Precision
    Standard
  • PSC Code
    5350
  • Shape
    Round
  • Tang Or Handle
    Tang

Overview

Mfr description
40687 FILE,RD,00,8"/203MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought