Motion
41102  FILE,RIFFLER,SILSMITH,10

Nicholson
41102 FILE,RIFFLER,SILSMITH,10

7-1/2" Riffler Precision Swiss Pattern File 2 Cut, with Handle
Mi Item #02428724
MFR #41102 FILE,RIFFLER,SILSMITH,10
Price$101.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
41102 FILE,RIFFLER,SILSMITH,10

7-1/2" Riffler Precision Swiss Pattern File 2 Cut, with Handle
Mi Item #02428724
MFR #41102 FILE,RIFFLER,SILSMITH,10

Mfr description
41102 FILE,RIFFLER,SILSMITH,10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.78/each

Specifications

Dimensions

  • Length
    7-1/2 in

Details

  • Cut
    2
  • Handle Style
    Silversmith's
  • Level of Precision
    Riffler
  • PSC Code
    5350
  • Riffler Shape Code
    10
  • Tang Or Handle
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)