Motion
62659
Bi-Metaloy Hand Hacksaw Blade - TPI: 24, High Speed Steel, Toothed, 10 in Long
MI ITEM #02428779
MFR #62659
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metaloy Hand Hacksaw Blade - TPI: 24, High Speed Steel, Toothed, 10 in Long
MI ITEM #02428779
MFR #62659

Mfr description
62659N HACKSAW,NF1024,BIMETAL,100/BOX
  • Molybdenum alloy tool steel edge
  • Tough and flexible high carbon steel backing
  • Lasts twice as long as high-speed steel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 in
  • Thickness
    0.025 in
  • Width
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Tpi
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)