Motion
62706
Bi-Metaloy Hand Hacksaw Blade - TPI: 14, High Speed Steel, Toothed, 12 in Long
MI ITEM #02428781
MFR #62706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metaloy Hand Hacksaw Blade - TPI: 14, High Speed Steel, Toothed, 12 in Long
MI ITEM #02428781
MFR #62706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62706N NICHOLSON, NF1214 BI-METALOY,100/
  • Molybdenum alloy tool steel edge
  • Tough and flexible high carbon steel backing
  • Lasts twice as long as high-speed steel
  • Lasts up to ten times longer than carbon steel
  • Operates 20% to 50% faster
  • High tooth hardness and shock resistance
  • Priced each, package quantity of 100

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    12 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought