Motion
62723
Bi-Metaloy Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 12 in Long
Mi Item #02428782
MFR #62723
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metaloy Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 12 in Long
Mi Item #02428782
MFR #62723

Mfr description
62723N HACKSAW,NF1218,BIMETAL,100/BOX
  • Molybdenum alloy tool steel edge
  • Tough and flexible high carbon steel backing
  • Lasts twice as long as high-speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Height
    1.000
  • Length
    13.200, 12 in
  • Thickness
    0.025 in
  • Weight
    3.90 lbs, 3.900
  • Width
    3.400, 1/2 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)