Motion
62776
12" 32 TPI Bi-Metal Hand Hacksaw Blade 1/2" Wide x 0.025" Thick, Toothed Edge, Flexible, Constant Pitch Pattern
MI ITEM #02428784
MFR #62776
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" 32 TPI Bi-Metal Hand Hacksaw Blade 1/2" Wide x 0.025" Thick, Toothed Edge, Flexible, Constant Pitch Pattern
MI ITEM #02428784
MFR #62776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62776N HACKSAW, NF1232 BIMETAL 32TPI,100

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    12 in
  • Width
    1/2 in
  • Cutting Edge Type
    Toothed Edge
  • Tpi
    32
  • Flexible Back
    Flexible Back
  • Back Material
    High Carbon Steel
  • Teeth Per Inch
    32 in
  • Tooth Material
    Molybdenum High Speed Steel
  • Tooth Set
    Wavy
  • Pitch Pattern
    Constant
  • Flexible
    Yes
  • Blade Length
    12 in
  • Blade Material
    Bi-Metal
  • Blade Thickness
    0.0250 in
  • Blade Width
    1/2 in, 12.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text