Motion
62811
Bi-Metaloy Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 10 in Long
MI ITEM #02428785
MFR #62811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metaloy Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 10 in Long
MI ITEM #02428785
MFR #62811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62811N HACKSAW,10X18 BIMETAL,2/CD

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    10 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text