1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
62832
Bi-Metaloy Hand Hacksaw Blade - TPI: 24, High Speed Steel, Toothed, 12 in Long
MI ITEM #
02428790
MFR #
62832
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Nicholson 62832
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
62832
Bi-Metaloy Hand Hacksaw Blade - TPI: 24, High Speed Steel, Toothed, 12 in Long
MI ITEM #
02428790
MFR #
62832
Mfr description
62832N HACKSAW,SKPK,NF1224,BIMETAL,2/CAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Thickness
0.025 in
Width
1/2 in
Details
Back Material
Carbon Steel
Cutting Edge Type
Toothed
Cutting Material
High Speed Steel
Flexible Back
Flexible Back
Tpi
24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items