Motion
62839
12" 32 TPI Bi-Metal Hand Hacksaw Blade 1/2" Wide x 0.025" Thick, Toothed Edge, Flexible, Constant Pitch Pattern
MI ITEM #02428792
MFR #62839
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" 32 TPI Bi-Metal Hand Hacksaw Blade 1/2" Wide x 0.025" Thick, Toothed Edge, Flexible, Constant Pitch Pattern
MI ITEM #02428792
MFR #62839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Thickness
    0.0250 in
  • Blade Width
    1/2 in, 12.70 mm
  • Length
    12 in
  • Teeth Per Inch
    32 in
  • Thickness
    0.025 in
  • Width
    1/2 in

Details

  • Back Material
    High Carbon Steel
  • Blade Material
    Bi-Metal
  • Cutting Edge Type
    Toothed Edge
  • Cutting Material
    High Speed Steel
  • Flexible
    Yes
  • Flexible Back
    Flexible Back
  • Pitch Pattern
    Constant
  • Tooth Material
    Molybdenum High Speed Steel
  • Tooth Set
    Wavy
  • Tpi
    32

Overview

Mfr description
62839N HACKSAW SKPK NF1232 BIMETAL 2/
  • Molybdenum alloy tool steel edge
  • Tough flexible high carbon steel backing
  • Lasts twice as long as high-speed steel—lasts up to ten times longer than carbon steel
  • Operates 20% to 50% faster
  • High tooth hardness and shock resistance
  • Two blades per card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought