Motion
63145
Bi-Metaloy Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 12 in Long
Mi Item #02428797
MFR #63145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metaloy Hand Hacksaw Blade - TPI: 18, Carbon Steel, Toothed, 12 in Long
Mi Item #02428797
MFR #63145

Mfr description
63145 HACKSAW, SS1218 CARBON 10
  • Solid high carbon steel
  • Tempered to provide hard edge with flexible back
  • Specially hardened to induce toughness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    0.025 in
  • Width
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Flexible Back
    Flexible Back
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)