Motion
63158
Bi-Metaloy Hand Hacksaw Blade - TPI: 24, Carbon Steel, Toothed, 12 in Long
MI ITEM #02428798
MFR #63158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Metaloy Hand Hacksaw Blade - TPI: 24, Carbon Steel, Toothed, 12 in Long
MI ITEM #02428798
MFR #63158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63158 HACKSAW, SS1224 CARBON 10
  • Solid high carbon steel
  • Tempered to provide hard edge with flexible back
  • Specially hardened to induce toughness
  • Economy blade for sawing light to medium-hard materials
  • A good balance of wear resistance, mechanical shock absorbing properties
  • Virtually unbreakable
  • Package quantity: 100

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    12 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    24
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text