Overview
Mfr description
80176 HANDSAW,COPING,#60,6 1/2"
- For cutting sharp angles and curves
- Throat opening permits cuts up to 6-1/2"
- Spring steel, rounded edge frame with polished finish
- Adjustable angle blade
- Straight type wood handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data