1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
80263
Pruner, Cutter Type: Pruner, Handle Style: Wood, Blade Length: 14", Blade Material: Alloy Steel
MI ITEM #
02428809
MFR #
80263
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Pruning Saws and Cutters
Nicholson 80263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
80263
Pruner, Cutter Type: Pruner, Handle Style: Wood, Blade Length: 14", Blade Material: Alloy Steel
MI ITEM #
02428809
MFR #
80263
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80263 HANDSAW,PRUNER,CURVED,#20
Specifications
Cutter Type
Pruner
Telescoping Handle
Fixed Length Handle
Handle Style
Wood
Blade Length
14 in
Blade Material
Alloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data