Motion
80269
Pruner, Cutter Type: Pruner, Handle Style: Wood, Blade Length: 16 in
Mi Item #02428810
MFR #80269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pruner, Cutter Type: Pruner, Handle Style: Wood, Blade Length: 16 in
Mi Item #02428810
MFR #80269

Mfr description
80269 HANDSAW,PRUNER,DOUBLE EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    16 in

Details

  • Cutter Type
    Pruner
  • Handle Style
    Wood
  • Telescoping Handle
    Fixed Length Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)