Motion
80799
80799 DISPLAY, 12" BOW/HACK
MI ITEM #02428828
MFR #80799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80799 DISPLAY, 12" BOW/HACK
MI ITEM #02428828
MFR #80799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80799 DISPLAY, 12" BOW/HACK

Specifications

  • Blade Length
    12 in
  • Overall Length
    12 in
  • Handle Style
    Bow
  • Throat Depth
    6 in
  • Tool Type
    Hacksaw
  • Handle Material
    Metal
  • Fractional Blade Lengths
    12 in
  • Applications
    Laminates, Paneling, Plywood
  • Product Types
    Bowsaw-Hacksaw Combination
  • Blade Material
    Alloy Steel
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text