Motion
80950
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 10", 12", Adjustable Tension, Positions: 45°, 90°
MI ITEM #02428854
MFR #80950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 10", 12", Adjustable Tension, Positions: 45°, 90°
MI ITEM #02428854
MFR #80950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10, 12 in
  • Throat Depth
    2-3/4 in

Details

  • Blade Material
    High Speed Steel
  • Built In Blade Storage
    Storage Not Built In
  • Frame Style
    Standard Duty
  • Positions
    45 °, 90 °
  • Product Types
    Economy Hacksaw
  • PSC Code
    5110
  • Tension Adjustability
    Adjustable Tension

Overview

Mfr description
80950 FRAME, ECONOMY HACK SAW
  • Cuts to 2-3/4" depth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought