Motion
80951
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 10", Adjustable Tension, Positions: 90°
Mi Item #02428855
MFR #80951
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 10", Adjustable Tension, Positions: 90°
Mi Item #02428855
MFR #80951

Mfr description
80951 FRAME, GENERAL PURPOSE
  • Instantly adjustable for 10" to 12" blades
  • Adjusts 90° for vertical or horizontal cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10, 12 in
  • Blade Length Compatibility
    12 in
  • Overall Depth
    0.85 in
  • Teeth Per Inch
    18

Details

  • Blade Type
    Hacksaw Blades
  • Built In Blade Storage
    Storage Not Built In
  • Frame Style
    Standard Duty
  • Number Of Pieces
    1
  • Positions
    90 °
  • Product Types
    General Purpose Hacksaw
  • Tension Adjustability
    Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)