Motion
80952
Hand Hacksaw, Frame Style: Heavy Duty, Blade Length: 10", Adjustable Tension, Positions: 45°
Mi Item #02428856
MFR #80952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Heavy Duty, Blade Length: 10", Adjustable Tension, Positions: 45°
Mi Item #02428856
MFR #80952

Mfr description
80952 HACKSAW,FRAME,NO.10
  • High-impact, contoured handle
  • Adjust to 10" or 12"
  • 45° blade adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10, 12 in
  • Blade Length Compatibility
    12 in
  • Height
    4.4
  • Length
    17.9
  • Teeth Per Inch
    32
  • Throat Depth
    3-3/8 in
  • Tool Weight
    1.8 lbs
  • Width
    5.9

Details

  • Blade Material
    High Speed Steel
  • Blade Type
    Hacksaw Blades
  • Built In Blade Storage
    Storage Not Built In
  • Color
    Blue
  • Frame Material
    Steel
  • Frame Style
    Heavy Duty
  • Number Of Blades
    1
  • Positions
    45 °
  • Product Types
    Heavy Duty Hacksaw
  • Tension Adjustability
    Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)