1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
80956
80956 FRAME, HIGH TENSION
MI ITEM #
02428857
MFR #
80956
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Hacksaws
Nicholson 80956
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
80956
80956 FRAME, HIGH TENSION
MI ITEM #
02428857
MFR #
80956
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Blade Length
12 in
Blade Length Compatibility
12 in
Length
6.5 in
Details
Blade Material
High Speed Steel
Blade Type
Hacksaw Blades
Product Types
High Tension Hacksaw
Overview
Mfr description
80956 FRAME, HIGH TENSION
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought