Motion
80965
Hand Hacksaw, Frame Style: Heavy Duty, Blade Length: 12", Handle Style: Comfort Grip, Rubber
MI ITEM #02428858
MFR #80965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Heavy Duty, Blade Length: 12", Handle Style: Comfort Grip, Rubber
MI ITEM #02428858
MFR #80965

Mfr description
80965 HACKSAW,NO.12P,HIGH TENSION
  • Rugged, lightweight frame built for professional tool users
  • High tension reading, increased blade beam strength
  • Uses high tensile strength Nicholson® Bi-Metaloy® hand hacksaw blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in

Details

  • Blade Material
    Bi-Metal
  • Blade(s) Included
    12" Bi-Metal
  • Built In Blade Storage
    Built-In Blade Storage
  • Frame Style
    Heavy Duty
  • Handle Style
    Comfort Grip, Rubber
  • Positions
    45 °, 90 °
  • Product Types
    High Tension Hacksaw
  • PSC Code
    5110
  • Tension Adjustability
    Adjustable Tension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)