Motion
80968
Hand Hacksaw, Frame Style: Heavy Duty, Blade Length: 10", Overall Length: 10", Handle Style: Comfort Grip
Mi Item #02428859
MFR #80968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Heavy Duty, Blade Length: 10", Overall Length: 10", Handle Style: Comfort Grip
Mi Item #02428859
MFR #80968

Mfr description
80968 HACKSAW,UTILITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10 in
  • Blade Length Compatibility
    10 in
  • Overall Length
    10 in

Details

  • Applications
    For professionals and homeowners
  • Blade Material
    Stainless Steel
  • Blade Type
    Hacksaw Blades
  • Built In Blade Storage
    Storage Not Built In
  • Frame Style
    Heavy Duty
  • Handle Style
    Comfort Grip
  • Product Types
    Utility Hacksaw
  • Tension Adjustability
    Non-Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)