Motion
NS1501

Nicholson
NS1501

Rip, Cutting Style: Rip, Blade Length: 24", TPI: 8, Teeth Can Be Resharpened, Blade Material: Steel
MI ITEM #02428957
MFR #NS1501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
NS1501

Rip, Cutting Style: Rip, Blade Length: 24", TPI: 8, Teeth Can Be Resharpened, Blade Material: Steel
MI ITEM #02428957
MFR #NS1501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NS1501 HANDSAW,150 PROFESSIONAL

Specifications

  • Cutting Style
    Rip
  • Blade Length
    24 in
  • Tpi
    8
  • Blade Material
    Steel
  • Teeth Can Be Resharpened
    Teeth Can Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text