Motion
NS503  HANDSAW,50 QUICK CUT,15"

Nicholson
NS503 HANDSAW,50 QUICK CUT,15"

15" Steel Blade Handsaw 0.05" Throat Depth
Mi Item #02428968
MFR #NS503 HANDSAW,50 QUICK CUT,15"
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
NS503 HANDSAW,50 QUICK CUT,15"

15" Steel Blade Handsaw 0.05" Throat Depth
Mi Item #02428968
MFR #NS503 HANDSAW,50 QUICK CUT,15"

Mfr description
NS503 HANDSAW,50 QUICK CUT,15"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Blade Length
    15 in
  • Throat Depth
    0.050 in

Details

  • Applications
    Plastic, Wood
  • Blade Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Handsaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)