1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
NSP1
Hand Saw, Blade Length: 24", TPI: 8, Handle Style: Rubber Coated Grip, Overall Length: 24"
MI ITEM #
02428970
MFR #
NSP1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
Nicholson NSP1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
NSP1
Hand Saw, Blade Length: 24", TPI: 8, Handle Style: Rubber Coated Grip, Overall Length: 24"
MI ITEM #
02428970
MFR #
NSP1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NSP1 HANDSAW,PRED,ERGO 24",8PT
Specifications
Blade Length
24 in
Tpi
8
Handle Style
Rubber Coated Grip
Overall Length
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data