1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
NSP2
Rip, Cutting Style: Rip, Blade Length: 24", TPI: 10, Handle Style: Comfort Grip
MI ITEM #
02428971
MFR #
NSP2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
Nicholson NSP2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
NSP2
Rip, Cutting Style: Rip, Blade Length: 24", TPI: 10, Handle Style: Comfort Grip
MI ITEM #
02428971
MFR #
NSP2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NSP2 HANDSAW,PRED,ERGO 24",10PT
Specifications
Blade Length
24 in
Cutting Style
Rip
Handle Style
Comfort Grip
Tpi
10
Teeth Can Be Resharpened
Teeth Cannot Be Resharpened
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data