1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
NSP9
Compass Saw, Blade Length: 12", TPI: 8, Handle Style: Ergonomic Rubber Coated Grip, Overall Length: 12"
MI ITEM #
02428977
MFR #
NSP9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Nicholson NSP9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
NSP9
Compass Saw, Blade Length: 12", TPI: 8, Handle Style: Ergonomic Rubber Coated Grip, Overall Length: 12"
MI ITEM #
02428977
MFR #
NSP9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NSP9 SAW,COMPASS,PRED,ERGO 12"
Specifications
Blade Length
12 in
Handle Style
Ergonomic Rubber Coated Grip
Overall Length
12 in
Teeth Can Be Resharpened
Teeth Cannot Be Resharpened
Tpi
8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data