Motion
2AK124 X 1  SHEAVE

DODGE
2AK124 X 1 SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1 in Bore Size, 12.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #02429351
MFR #2AK124 X 1 SHEAVE
List Price$296.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2AK124 X 1 SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1 in Bore Size, 12.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #02429351
MFR #2AK124 X 1 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.36/each for your price

Overview

Mfr description
2MA123 1" SHEAVE
  • All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
  • Bore range 1/2 to 1-7/16 in
  • 1 & 2 grooves, A-B & 3L-4L-5L belts

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    775829037727
  • UPC_NO
    775829037727
  • Weight
    12 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text