Motion
21344 WETORDRY PAPER DISC 413Q 8"XNH DIE# 800L 220 A WEIGHT

3M
21344 WETORDRY PAPER DISC 413Q 8"XNH DIE# 800L 220 A WEIGHT

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 220 Grit, 100 Per Pack
MI ITEM #02429434
MFR #21344 WETORDRY PAPER DISC 413Q 8"XNH DIE# 800L 220 A WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21344 WETORDRY PAPER DISC 413Q 8"XNH DIE# 800L 220 A WEIGHT

Wetordry™ Coated Sanding & Finishing Sheet - Silicon Carbide Material, 220 Grit, 100 Per Pack
MI ITEM #02429434
MFR #21344 WETORDRY PAPER DISC 413Q 8"XNH DIE# 800L 220 A WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21344 WETORDRY PAPER DISC 413Q
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    220
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    100
  • Manufacturer Stock Number
    60650006707
  • Manufacturer Upc Number
    00051144213443
  • UPC_NO
    00051144213443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text