Motion
M2R

Wiss
M2R

Sheet Metal Snip - 18 ga Cutting Capacity, 9-3/4 in Overall Length
Mi Item #02429541
MFR #M2R
Price$36.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
M2R

Sheet Metal Snip - 18 ga Cutting Capacity, 9-3/4 in Overall Length
Mi Item #02429541
MFR #M2R

Mfr description
M2R SNIPS, METALMASTERRIGHT
  • Cut up to 18-gauge low carbon cold-rolled steel
  • Non-slip serrated jaw of tough molybdenum steel holds material firmly and uniformly spreads cutting force across blade edge
  • Withstands strain of cutting heavy stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.35/each

Specifications

Dimensions

  • Blade Length
    1-3/8 in
  • Overall Length
    9-3/4 in

Details

  • Blade Material
    Alloy Steel
  • Cutting Capacity
    18 ga
  • Handle Color
    Green
  • Handle Material
    Steel
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel
  • Type Of Cut
    Right, Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)