Overview
Mfr description
M300 SNIPS, METALMASTER LONG BLADE
- Combines long cut of tinner’s snips with the strength of compound action
- Compound action multiplies the force of the hand by five times
- For making long, fast cuts in material like paper, plastic and sheet metal
- Cuts up to 20-gauge low carbon cold rolled steel
- Features non-slip, serrated jaws as well as non-slip textured grips
- Blade length: 3 in
Specifications
- Blade Length3 in
- Overall Length10-1/2 in
- Handle ShapeStraight
- Cutting Capacity20 ga
- Material CutAluminum, Cold Rolled Steel
- Type Of CutStraight
- Handle ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data