Motion
RWK14V

Wiss
RWK14V

Steel Utility Knife Blade 2-1/4" OAL, 5 Pack
MI ITEM #02429559
MFR #RWK14V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
RWK14V

Steel Utility Knife Blade 2-1/4" OAL, 5 Pack
MI ITEM #02429559
MFR #RWK14V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RWK14V BLADE, UTILITY .025IN-5/CARD

Specifications

  • Number Of Pieces
    5
  • Overall Length
    2-1/4 in
  • Material
    Steel
  • Type
    Utility Knife Blade
  • PSC Code
    5110
  • Number Of Blades
    5
  • Finish Coating
    None
  • Height
    2.1
  • Length
    6.3
  • Snap Blade
    Not Snap Blade
  • Thickness
    0.025 in
  • Weight
    0.50 lbs, 0.5
  • Width
    2.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text