Motion
RWK16V

Wiss
RWK16V

3" Utility Knife Blade 0.025" Blade Thickness, 3" OAL, 5 Pack
MI ITEM #02429560
MFR #RWK16V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
RWK16V

3" Utility Knife Blade 0.025" Blade Thickness, 3" OAL, 5 Pack
MI ITEM #02429560
MFR #RWK16V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RWK16V BLADE, HOOK .025IN-5/CARD

Specifications

  • Overall Length
    3 in
  • Material
    Steel
  • Type
    Utility Knife Blade
  • PSC Code
    5110
  • Style
    Hook
  • Number Of Blades
    5
  • Blade Thickness
    0.0250 in
  • Additional Details
    Hooked Point
  • Finish Coating
    None
  • Snap Blade
    Not Snap Blade
  • Thickness
    0.025 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text