Motion
24SA

Erem
24SA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 5.906", Point Type: Curved, Anti-Magnetic
Mi Item #02429624
MFR #24SA
Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
24SA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 5.906", Point Type: Curved, Anti-Magnetic
Mi Item #02429624
MFR #24SA

Mfr description
24SA TWEEZERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.93/each

Specifications

Dimensions

  • Overall Length
    5.906 in

Details

  • Anti Magnetic
    Yes
  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Point Type
    Curved
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)