1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
29W30
Erem® Tweezer, Material: Stainless Steel, Overall Length: 4.724", Point Type: Flat, Anti-Magnetic
MI ITEM #
02429629
MFR #
29W30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Erem 29W30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
29W30
Erem® Tweezer, Material: Stainless Steel, Overall Length: 4.724", Point Type: Flat, Anti-Magnetic
MI ITEM #
02429629
MFR #
29W30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
29W30 TWEEZERS, STRIPPING
Specifications
Material
Stainless Steel
Overall Length
4.724 in
Point Type
Flat
Holding Tweezers
No
Cushion Handles
No
Anti Magnetic
Yes
PSC Code
5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data