Motion
2ASA

Erem
2ASA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 120mm, Point Type: Flat Rounded, Precision, Anti-Magnetic
Mi Item #02429630
MFR #2ASA
Price$49.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2ASA

Erem® Tweezer, Material: Stainless Steel, Overall Length: 120mm, Point Type: Flat Rounded, Precision, Anti-Magnetic
Mi Item #02429630
MFR #2ASA

Mfr description
2ASA TWEEZERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.25/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Overall Length Range
    3" - 5.9"

Details

  • Acid Resistant
    Acid Resistant
  • Anti Magnetic
    Yes
  • Cushion Handles
    Does Not Have Cushioned Handles
  • Holding Tweezers
    Does Not Have Sliding Locks
  • Material
    Stainless Steel
  • Pattern
    2A-SA
  • Point Type
    Flat Rounded, Precision
  • PSC Code
    5120
  • Style
    Round Tapered Tip
  • Type
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)