Motion
2ASARU

Erem
2ASARU

Erem® Tweezer, Material: Stainless Steel, Overall Length: 120mm, Point Type: Flat Rounded, Precision, Anti-Magnetic
Mi Item #02429631
MFR #2ASARU
Price$84.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2ASARU

Erem® Tweezer, Material: Stainless Steel, Overall Length: 120mm, Point Type: Flat Rounded, Precision, Anti-Magnetic
Mi Item #02429631
MFR #2ASARU

Mfr description
2ASARU TWEEZERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.38/each

Specifications

Dimensions

  • Overall Length
    120 mm

Details

  • Acid Resistant
    Acid Resistant
  • Anti Magnetic
    Yes
  • Cushion Handles
    Does Not Have Cushioned Handles
  • Holding Tweezers
    Does Not Have Sliding Locks
  • Material
    Stainless Steel
  • Point Type
    Flat Rounded, Precision
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)