1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
2ASASL TWEEZERS
Erem 2ASASL TWEEZERS
Mi Item #
02429632
MFR #
2ASASL TWEEZERS
Price
$33.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Erem 2ASASL TWEEZERS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
2ASASL TWEEZERS
Erem 2ASASL TWEEZERS
Mi Item #
02429632
MFR #
2ASASL TWEEZERS
Mfr description
2ASASL TWEEZERS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$33
.55
/each
Add to Cart
Specifications
Dimensions
Overall Length
4.7240 in
Overall Length Range
3" - 5.9"
Details
Material
Stainless Steel
Pattern
2A-SA
Style
2ASA
Type
Fine Point
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items