Specifications
Dimensions
- Overall Length4-3/8 in
- Overall Length Range3" - 5.9"
Details
- Pattern3C-SA
- PSC Code5120
- StyleUltra Fine Straight Point
- TypePrecision
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)