Motion
3CSASL

Erem
3CSASL

Erem® Tweezer, Material: Stainless Steel, Overall Length: 110mm, Point Type: Precision, Straight, Anti-Magnetic
Mi Item #02429638
MFR #3CSASL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
3CSASL

Erem® Tweezer, Material: Stainless Steel, Overall Length: 110mm, Point Type: Precision, Straight, Anti-Magnetic
Mi Item #02429638
MFR #3CSASL

Mfr description
3CSASL TWEEZERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    110 mm

Details

  • Acid Resistant
    Acid Resistant
  • Anti Magnetic
    Yes
  • Cushion Handles
    Does Not Have Cushioned Handles
  • Holding Tweezers
    Does Not Have Sliding Locks
  • Material
    Stainless Steel
  • Point Type
    Precision, Straight
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)