Motion
503ETF  CUTTER, CARBIDE TIP

Erem
503ETF CUTTER, CARBIDE TIP

TUNGSTEN CARB TIP CUTTER 110MM 30DEG
Mi Item #02429653
MFR #503ETF CUTTER, CARBIDE TIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
503ETF CUTTER, CARBIDE TIP

TUNGSTEN CARB TIP CUTTER 110MM 30DEG
Mi Item #02429653
MFR #503ETF CUTTER, CARBIDE TIP

Mfr description
503ETF CUTTER, CARBIDE TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.7870 in
  • Jaw Width
    0.43 in
  • Overall Length
    4.3000 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.20 mm
  • Cutter Style
    Angled Head
  • Type
    Flush Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)