1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
504E CUTTER, ANGLED TIP
TIP CUTTER 108MM
MI ITEM #
02429654
MFR #
504E CUTTER, ANGLED TIP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 504E CUTTER, ANGLED TIP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
504E CUTTER, ANGLED TIP
TIP CUTTER 108MM
MI ITEM #
02429654
MFR #
504E CUTTER, ANGLED TIP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Jaw Length
0.2560 in
Jaw Width
0.43 in
Overall Length
4-1/4 in
Overall Length Range
Less than 6"
Details
Capacity
0.020 in
Cutter Style
Angled Head
Type
Flush Cutter
Overview
Mfr description
504E CUTTER, ANGLED TIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought