Motion
512N  SIDE CUTTER

Erem
512N SIDE CUTTER

4-1/2" OAL, 14 AWG Capacity, Diagonal Cutter 23/64" Jaw Length, Oval Head, ESD Cushion Handle
MI ITEM #02429660
MFR #512N SIDE CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
512N SIDE CUTTER

4-1/2" OAL, 14 AWG Capacity, Diagonal Cutter 23/64" Jaw Length, Oval Head, ESD Cushion Handle
MI ITEM #02429660
MFR #512N SIDE CUTTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512N SIDE CUTTER

Specifications

  • Overall Length
    4-1/2 in
  • Type
    Diagonal Cutter
  • PSC Code
    5110
  • Overall Length Range
    Less than 6"
  • Jaw Length
    23/64 in
  • Head Style
    Oval
  • Handle Material
    ESD Cushion
  • Cutter Style
    Standard
  • Capacity
    14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text